Diversey

0.15 gal Disinfectant Spray with Original Scent

Part #DRAC04650CT  |  Manufacturer Part #CB046504

Size:

0.15 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Effective against HIV 1 (AIDS Virus) and hydrophilic viruses such as Poliovirus Type 1 and Hepatitis A
  • Kills 99.9% of germs within 30 seconds
  • 19 ounceAerosol Can
  • Original scent

Documents

Specifications

Application: Nonporous Surfaces, Surface

CARB OTC LEED Compliant: No

Dilution Rate: Ready to Use

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 0.15 gal

Type: Original