1 gal Cherry Almond Fragrance Deodorizer
1 gal Cherry Almond Fragrance Deodorizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile formula works on carpets, washrooms, trash cans and much more
- Contains enzymes and odor counteractants to combat multiple sources of odors
Specifications
- Application:
- Industrial, Institutional
- Color Finish Name:
- Red
- Dilution Rate:
- 1:64
- Green Seal Certified:
- No
- Product Type:
- Cherry Almond
- SCAQMD Compliant:
- No
- Size:
- 1 gal