Diversey 1 gal Floral Carpet Extractor Rinse

D903844

Size

1 gal

$16.49

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • A powerful cleaner compatible with advanced generation fibers when used as an extraction cleaner
  • Dilution rate of 1:128
  • Low foam formula for the needs of today's high pressure extractors
  • Provides excellent cleaning in hot or cold water
  • Resists resoiling
  • Use as a liquid extraction cleaner, traffic lane prespray or bonnet buff cleaner
  • WoolSafe®

SPECIFICATIONS

Application
Commercial, Residential
Color Finish
Clear
Color Finish Category
Clear
Dilution Rate
1:640
Size
1 gal
Type
Carpet Cleaner

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday