1.5 L Heavy Duty Prespray Plus, Case of 2
1.5 L Heavy Duty Prespray Plus, Case of 2
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Thoroughly cleans heavy traffic areas
- Carpets stay cleaner longer
- No hassle benefits of RTD® dispensers
- WoolSafe®
- PH neutral- approved for use on Collins & Aikman carpet
- Soil barriers help resist resoiling
Documents
Specifications
- Application:
- Carpet, Commercial
- Color Finish Name:
- Yellow
- Dilution Rate:
- 1:320 - 1:40
- Package Quantity:
- Case of 2
- Product Type:
- Spray
- Size:
- 1.5 L