10 oz. Morning Linen Fragrance Air Sanitizing Spray
10 oz. Morning Linen Fragrance Air Sanitizing Spray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unlike air fresheners that only mask odors, this sanitizing spray eliminates tough odors such as smoke, food, mildew, bathroom and pet odors
- Solves odor problems at the source
- Kills odor causing bacteria
- Volume: 10 ounce
- Scent: Morning Linen™
- EPA Registered
Specifications
- Application:
- Industrial, Institutional
- Green Seal Certified:
- No
- Material:
- Aerosol
- Product Type:
- Linen
- SCAQMD Compliant:
- No
- Size:
- 10 oz