11-1/4 x 11-1/2 in. Mop Handle
11-1/4 x 11-1/2 in. Mop Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with the Microstandard interior mop
- The new generation handle and frame has been specifically designed for professional cleaning
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-3/4 in
- Length:
- 11-1/4 in
- Product Type:
- Handle
- Weight:
- 15.75 lb
- Width:
- 11-1/2 in