1.5 gal Heavy Duty All Purpose Cleaner (Case of 2)
1.5 gal Heavy Duty All Purpose Cleaner (Case of 2)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great for spray-and-wipe, mop and bucket or autoscrubber applications
- Excellent for scrubbing floors before recoating finish
- Heavy-duty general purpose/scrub and recoat cleaner
- Yellow in color with a citrus scent
Documents
Specifications
- Application:
- Non-porous Surfaces
- Color Finish Name:
- Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- Case of 2
- Product Type:
- Citrus
- Size:
- 1.5 gal