1.5 L Cleaner and Degreaser, 2 Per Case

You last purchased this on
 
Diversey

Speedball™ 1.5 L Cleaner and Degreaser, 2 Per Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

Speedball™ 1.5 L Cleaner and Degreaser, 2 Per Case

  • Fast #
  • Part #D95892175
  • Item #7469344
  • Manufacturer Part #95892175
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cleans the toughest soils, removing grease, oil, encrusted soil, tire marks, ink, smoke, carbon film, graffiti, heel marks and more
  • Low-odor formula
  • Non-butyl, heavy duty spray-and-wipe power cleaner
  • Ready to use
  • Purple in color with a citrus scent
  • Requires Certification

Documents


Specifications

Application:
Non-porous Surfaces
CARB OTC LEED Compliant:
No
Collection:
Speedball™
Color Finish Name:
Purple
Dilution Rate:
1:16
Disposable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Odor:
Yes
Package Quantity:
2 Per Case
Product Type:
Citrus
Size:
1.5 L