15ml Floor and Surface Disinfectant Cleaner (Case of 28)

You last purchased this on
 
Diversey

15ml Floor and Surface Disinfectant Cleaner (Case of 28)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

15ml Floor and Surface Disinfectant Cleaner (Case of 28)

  • Fast #
  • Part #D100849197
  • Item #7112407
  • Manufacturer Part #100849197
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • provides broad spectrum efficacy against common bathroom microorganisms
  • kills HIV-1 Staphylococcus aureus, salmonella choleraesuis e, coli, mrsa, vre and other microorganisms
  • No Rinse required for non food contact surfaces
  • Requires Certification

Specifications

Application:
Hard Nonporous Surfaces, Surface Cleaner
CARB OTC LEED Compliant:
No
Dilution Rate:
1:28
Disposable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Package Quantity:
Case of 28
Product Type:
Liquid Concentrate
SCAQMD Compliant:
No
Size:
15 mL