17 oz. Stainless Steel Cleaner and Polish, 12 Per Case
Twinkle® 17 oz. Stainless Steel Cleaner and Polish, 12 Per Case
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Leaves no residue or greasy film
- Protects against resoiling
- Water-Based formula removes grease, dirt, fingerprints, smudges, and water marks from stainless steel, brass, aluminum, and chrome
- Volume: 17 oz
- Contains no CFCs
Documents
Specifications
- Application:
- Aluminum, Brass, Chrome, Stainless Steel
- Collection:
- Twinkle®
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Aerosol
- Odor:
- Yes
- Package Quantity:
- 12 Per Case
- Product Type:
- Characteristic
- Size:
- 17 oz