2.5 L All Purpose Cleaner, 2 Per Case
Morning Mist® 2.5 L All Purpose Cleaner, 2 Per Case
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bactericidal, virucidal
- Kills MRSA and VRE
- Hospital grade disinfectants
- Neutral disinfectant
- Meets Bloodborne pathogen standards
Documents
Specifications
- Application:
- Non-porous Surfaces
- Collection:
- Morning Mist®
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- 2 Per Case
- Product Type:
- Liquid Concentrate, Fresh
- SCAQMD Compliant:
- No
- Size:
- 2.5 L
- Temperature Range:
- 0 to 40 Deg C