Diversey

2.5 L All Purpose Cleaner (Case of 2)

Part #D93172668  |  Manufacturer Part #93172668

Size:

2.5 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with J-fill Quattro select portion control systems
  • Ready to use container
  • 42-169 gallon yield per container
  • Fragrance-free
  • Mult-surface cleaner
  • pH: 9.5
  • Color: Green
  • Volume: 2.5L

Documents

Specifications

Application: Nonporous Surfaces

Dilution Rate: 1:25

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 2

SCAQMD Compliant: No

Size: 2.5 L