2.5 L Pot and Pan Detergent, 2 Per Case
Suma® 2.5 L Pot and Pan Detergent, 2 Per Case
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Delivers great grease cutting on even the toughest soils
- Produces thick and long-lasting suds
- Can be used to clean dishware, flatware, utensils, pots and pans and Can be used in 3-compartment sinks or manual cleaning equipment
- Appearance/Fragrance: Blue with Floral Scent
- Suitable for use in food processing establishments
- Leaves equipment and utensils thoroughly clean - Specially-formulated to leave sink areas smelling clean and fresh
- Rinses easily without leaving residue
- Cuts through grease and penetrates and lifts soils off surfaces
- Size: 2.5 L J-Fill
Documents
Specifications
- Application:
- Dishwashers
- Collection:
- Suma®
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- 2 Per Case
- Product Type:
- Floral
- Size:
- 2.5 L
- Temperature Range:
- -12 to 50 Deg C