31.99 oz. Stainless Steel Polish
31.99 oz. Stainless Steel Polish
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Streak-free and leaves a smooth luster
- Ready-to-use
- Cleans and polishes stainless steel
- Volume: 32 oz
- Color-Coded
- Cost-effective
Documents
Specifications
- Application:
- Brass, Copper, Stainless Steel
- Color Finish Name:
- Clear
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Hydrocarbon
- Size:
- 31.99 oz
- Temperature Range:
- 0 to 40 Deg C