32 oz. Oven and Grill Cleaner

You last purchased this on
 
Diversey

32 oz. Oven and Grill Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

32 oz. Oven and Grill Cleaner

  • Fast #
  • Part #D94368241
  • Item #7482542
  • Manufacturer Part #94368241
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Foam sprayer with extension improves reach and reduces mist
  • Powerful alkali action removes even heavily carbonized soil
  • Premium, high-active ready-to-use oven and grill cleaner
  • Scent: Surfactant
  • Ideal for use on ovens, grills and salamanders and diluted for cleaning of fryers
  • Do not use on alkali sensitive materials such as aluminum, copper, etc.
  • Thickened to cling to vertical surfaces and increase contact time
  • Rapidly removes heavy accumulations of baked-on fats, oils, greases and carbon deposits
  • Color: Brown
  • Requires Certification

Documents


Specifications

Application:
Grill
Color Finish Name:
Brown
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Odor:
Yes
Product Type:
Surfactant
Size:
32 oz
Temperature Range:
-0 to 50 Deg C