3.78 L Dish Detergent
3.78 L Dish Detergent
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cuts through grease and dried-on food without drying skin
- Streak-free, easy rinsing for a superior finish
- Concentrated formulation gives excellent economy is use
- Color: Green
- pH (Concentrated/Dilution): 6 / 5.48
- Scent: Odorless
- Applications: Concentrated hand dishwashing liquid for cleaning pots, pans, china, glass and all washable utensils
- Stable lather means long-lasting efficiency of cleaning solution
- Ratio - 1:800
Documents
Specifications
- Color Finish Name:
- Green
- EcoLogo Certified:
- Yes
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Liquid
- NSF Certified:
- No
- Odor:
- No
- Size:
- 3.78 L
- Temperature Range:
- 0 to 40 Deg C