5 gal Ultra Heavy Duty Floor Stripper
5 gal Ultra Heavy Duty Floor Stripper
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to work the first time to reduce “restrips”
- New stronger concentration works in cool water for lower in-use cost
- Fast penetration of UHS burnished finishes and sealer layers
- Appearance/Scent: Colorless Liquid / Cherry Almond
- Dilution Ratios: 1:4 (Concrete Sealer) / 1:6 (Heavy Build-up) / 1:8–1:10 (Light Build-up)
- pH: 12.3 - 11.7
- Not formulated with butyl or ammonia, PPE is not required at specified use dilution - Concentrate not regulated as hazardous waste for disposal under EPA Resource Conservation and Recovery Act (RCRA) regulations
- Typical Industries: Healthcare, Food Service, Education, Retail, BSC, Lodging, Government
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Straw
- Material:
- Liquid
- SCAQMD Compliant:
- No
- Size:
- 5 gal
- UL Listed:
- No