5 L All Purpose Cleaner

Part #D94998859  |  Item #7469544  |  Manufacturer Part #94998859

$ 118.68 EACH

Size:

5 L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • A concentrated cleaner based on proprietary Accelerated Hydrogen Peroxide (AHP®) technology
  • No added dyes or fragrances
  • No rinsing required
  • Safe to use on most hard floors and surfaces, including marble

Documents

Specifications

Application: Non-porous Surfaces

Dilution Rate: 1:25

EcoLogo Certified: No

Green Seal Certified: Yes

Product Type: Cleaner

SCAQMD Compliant: No

Size: 5 L