5 L Morning Mist Neutral Disinfectant

Part #D5283020  |  Item #7482784  |  Manufacturer Part #5283020

$ 49.76 per CASE

Size:

5 L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A phosphate-free, pH-neutral formulation designed to provide effective cleaning, deodorizing and disinfection
  • Bactericidal and viricidal
  • Kills MRSA and VRE
  • Meets bloodborne pathogen standards for decontaminating blood and body fluids
  • Hospital-use disinfectant
  • 10-minute contact time
  • For use in health care, hotel, school and restaurant environments

Documents

Specifications

Application: Disinfectant Cleaner

CARB OTC LEED Compliant: No

Color Finish: Mist

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Liquid Concentrate

SCAQMD Compliant: No

Size: 5 L