Diversey

50.7 oz. Non-Acid Concentrate Washroom Cleaner

Part #D93145328

Size:

50.7 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-acid, heavy-duty washroom cleaner
  • Formula contains strong detergents and solvents
  • Formulated to cut through the toughest restroom soils
  • Formulated with MA-37 Acid which is safer for people and surfaces
  • Quickly removes soap scum, body oils and lotions
  • Strong lingering floral fragrance keeps restrooms smelling fresh longer
  • Perfect for any facility including healthcare
  • Use on toilet bowls, urinals, sinks, tubs, floors and other hard surfaces
  • Green liquid with fresh scent
  • 11.50 pH

Documents

Specifications

Color Finish: [Clear, Green]

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 50.7 oz