84.5 oz. Fresh Fragrance Air and Fabric Freshener

You last purchased this on
 
Diversey

84.5 oz. Fresh Fragrance Air and Fabric Freshener

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

84.5 oz. Fresh Fragrance Air and Fabric Freshener

  • Fast #
  • Part #D95724155
  • Item #7483927
  • Manufacturer Part #95724155
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extensive testing and customer feedback shows that this product acts upon contact and keeps working throughout the day
  • Developed exclusively for professional use
  • A unique and patented chemistry physically alters malodors molecules and eliminates unpleasant smells
  • Use as odor control
  • Effective against tobacco, mold and mildew, food and pet odors
  • User-friendly, the product can be applied easily during normal maintenance hours or for an emergency situation
  • Requires Certification

Specifications

Application:
Industrial, Institutional
Color Finish Name:
Yellow
Green Seal Certified:
No
Product Type:
Fresh
SCAQMD Compliant:
No
Size:
2.5 L