84.5 oz. Fresh Fragrance Air Freshener Spray

You last purchased this on
 
Diversey

84.5 oz. Fresh Fragrance Air Freshener Spray

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

84.5 oz. Fresh Fragrance Air Freshener Spray

  • Fast #
  • Part #D95722256
  • Item #7483926
  • Manufacturer Part #95722256
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Effective against tobacco, mold, mildew, food and pet odors
  • Patented formula eliminates malodors by changing malodor compounds and causing them to evaporate
  • Concentrated, patented formulation provides a fast-acting, fresh scent neutralizer
  • Size: 2.5 L J-Fill®
  • Designed to be used with the J-Fill® dilution system and color-coded to prevent application mistakes
  • Appearance/Fragrance: Clear light yellow liquid / Fresh
  • Assists in returning smoker rooms into non-smoking rooms
  • Product can be applied easily during normal maintenance hours with minimum disruptions to daily routine
  • Requires Certification

Documents


Specifications

Application:
Industrial, Institutional
Color Finish Name:
Light Yellow
Green Seal Certified:
No
Material:
Liquid
Odor:
Yes
Product Type:
Fresh
Size:
2.5 L
Temperature Range:
0 to 40 Deg C