Diversey Amplify™ 5 gal Bag In Box High Solid Floor Finish in White

D5104714

Color/Finish

(Pricing is for White)

$131.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • A high solids UHS floor finish for floors that demand excellent gloss and durability
  • Applies easily and levels perfectly with no mop drag
  • Excellent repairability with spray buffing and burnishing
  • Great mark resistance and durability
  • Install up to 5 coats in 1 night
  • Low odor finish is ideal for 24-hour facilities

SPECIFICATIONS

Collection
Amplify™
Color Finish
White
Size
5 gal
Type
Floor Finish

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday