5 gal Ultra High Speed Floor Stripper
This product has been replaced by
Manufacturer Part #95115958
Bravo® 1500+ 5 gal Ultra High Speed Floor Stripper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low foam formula results in less time emptying pickup tanks
- Quick action requires less labor
- Quickly penetrates and emulsifies finish
- Dilution can be varied from 1:4 to 1:8 depending on performance requirements
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Bravo® 1500+
- Color Finish Name:
- Straw
- Dilution Rate:
- 1:2 - 1:8
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Floor Stripper, Solvent
- Size:
- 5 gal
- Temperature Range:
- 6 to 35 Deg C