27-1/2 in. 4 Button Unit Bottle Filling Dispensing System with E-Gap Eductors
Command Center™ 27-1/2 in. 4 Button Unit Bottle Filling Dispensing System with E-Gap Eductors
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push-button convenience automatically mixes and dispenses the solution at your choice of dilution
- This easy-to-use dispensing system allows for no mixing, chemical contact and no waste
Specifications
- Application:
- Industrial
- Collection:
- Command Center™
- Depth:
- 17 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 27-1/2 in
- Product Type:
- Dispensing System