27-1/2 in. E-Gap Bucket Fill Chemical Mixing Dispenser
Command Center™ 27-1/2 in. E-Gap Bucket Fill Chemical Mixing Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-to-mount wall bracket holds system securely in place
- 1 button unit bucket fill E-Gap eductor
- One-product satellite units can be joined together
- Adjustable dilutions provide maximum economy and performance
- Patented dispensing technology ensures that products are dispensed accurately and consistently
- Eliminates the need for manual-mixing, which can cause over diluting
- Dispenses ready-to-use product into bottles and buckets
- Numbered and color-coded for simple identification
Documents
Specifications
- Collection:
- Command Center™
- Depth:
- 17 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 27-1/2 in
- Installation Type:
- Wall Mount
- Product Type:
- Dispenser