1 gal Fresh Fragrance Shower Cleaner
This product has been replaced by
Manufacturer Part #DVO101100486
Crew® 1 gal Fresh Fragrance Shower Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brightens stainless steel and ceramic tile
- Produces a pleasing, fresh fragrance without a heavy perfume smell
- Acidic formula removes soap scum, hard water deposits, rusts, body oils, grease, and dirt
- Less scrubbing is needed for scale removal than other non-acid cleaners
Specifications
- Collection:
- Crew®
- Color Finish Name:
- Red
- SCAQMD Compliant:
- No
- Size:
- 1 gal