1.5 gal Fresh Scent Disinfectant
Crew® 1.5 gal Fresh Scent Disinfectant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Bathtubs, Cabinets, Hard Surface, Non-porous Surfaces, Plastic Surface
- Collection:
- Crew®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Fresh
- SCAQMD Compliant:
- No
- Size:
- 1.5 gal