Crew® 2.5 L Floor and Surface Cleaner

Part #D4278763  |  Item #5051769  |  Manufacturer Part #4278763

Size:

2.5 L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides broad spectrum efficacy against common bathroom microorganisms by killing HIV-1, Staphylococcus Aureus, Salmonella Choleraesuis, E coli, Trichophyton Mentagrophytes and other microorganisms
  • Deodorizes as it cleans with pleasant fresh fragrance
  • Mildewstatic - controls the growth of mold and mildew
  • Versatile - can be used in and out of the bathroom to clean and disinfect a variety of hard surfaces
  • Effective in hard water - disinfects in up to 400 ppm hard water
  • Dilution rate of 1:256

Specifications

Collection: Crew®

Color Finish: Green

Product Type: Bathroom Cleaner

SCAQMD Compliant: No

Size: 2.5 L