32 oz. Clinging Toilet Bowl Cleaner, Floral Scent, 12 Per Case

You last purchased this on
 
Diversey

Crew® 32 oz. Clinging Toilet Bowl Cleaner, Floral Scent, 12 Per Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

Crew® 32 oz. Clinging Toilet Bowl Cleaner, Floral Scent, 12 Per Case

  • Fast #
  • Part #D04578
  • Item #8967067
  • Manufacturer Part #04578.
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cleans and disinfects in 1 minute
  • Scent: floral
  • Quickly cleans away organic soil and eliminates rust, lime, hard water and uric acid deposits
  • Easy to use
  • Thickened formula clings to vertical surfaces for more effective cleaning and disinfecting
  • Requires Certification

Documents


Specifications

Collection:
Crew®
Color Finish Name:
Green
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Odor:
Yes
Package Quantity:
12 Per Case
Product Type:
Floral
Size:
32 oz