32 oz. Heavy Duty Toilet Bowl Cleaner
Crew® 32 oz. Heavy Duty Toilet Bowl Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uniformly coats the surface for easier cleaning
- Kills many harmful bacteria and the odors caused by them
- Quickly removes rust stains, lime, scale, uric acid and other mineral deposits
- Removes the toughest stains and build up while disinfecting
- Hydrochloric acid bowl cleaner for periodic cleaning
- Will not harm the bacterial action of septic tanks
Documents
Specifications
- Application:
- Heavy Duty
- Collection:
- Crew®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Toilet Bowl Cleaner
- SCAQMD Compliant:
- No
- Size:
- 32 oz