32 oz. Shower, Tub and Tile Empty Trigger Spray Bottle
Crew® 32 oz. Shower, Tub and Tile Empty Trigger Spray Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Crew® Shower, Tub and Tile Cleaner
- Bottle capacity: 32 ounce (946 mL)
- Empty spray bottle
Specifications
- Capacity:
- 32 oz
- Collection:
- Crew®
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Spray Bottle
- Size:
- 32 oz