32 oz. Tile and Grout Rejuvenator, 12 Per Case
This product has been replaced by
Manufacturer Part #101104392
Crew® 32 oz. Tile and Grout Rejuvenator, 12 Per Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removes the toughest soils and stains
- Can be used on most washable surfaces
- A powerful combination of bleach and detergents
- Removes soap scum, mold, mildew, tea and coffee stains
Documents
Specifications
- Application:
- Surface
- Collection:
- Crew®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- 12 Per Case
- Product Type:
- Chlorine
- Size:
- 32 oz