Diversey

Crew® 32 oz. Tile and Grout Rejuvenator

Part #D100919352  |  Manufacturer Part #100919352

Size:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A powerful combination of bleach and detergents
  • Removes the toughest soils and stains
  • Can be used on most washable surfaces
  • Removes soap scum, mold, mildew, tea and coffee stains

Documents

Specifications

Application: Surface

Collection: Crew®

Color Finish: Yellow

Color Finish Category: Yellows

EcoLogo Certified: No

Green Seal Certified: No

Height: 10-31/40 in

SCAQMD Compliant: No

Size: 32 oz

Type: Chlorine