0 items

Diversey Virex® II 256 Disinfectant Cleaner

D3062

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Highly concentrated quaternary formula provides excellent 1-step, cost effective cleaner and disinfection
  • Kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria
  • Meets OSHA's bloodborne pathogen standards for HBV and HIV
  • Mild minty scent
  • One-step quaternary disinfectants cleaner and deodorant to clean and disinfect hard surfaces in hospitals, nursing homes and other facilities
  • Provides broad spectrum kill of microorganisms including HBV, HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1 and 2, Influenza Type A2, Adenovirus, Rotavirus and many more
  • Use-solution is neutral to floor finish so it will not dull, pit or soften floor finishes

SPECIFICATIONS

Collection
Virex® II 256
Color Finish
Blue
SCAQMD Compliant
No
Size
1.5 L
Type
Disinfectant Cleaner

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday