Diversey

Double Filter Paper Bags for Taski® Jet 38 and 50 Upright Vacuum Cleaners

Part #DD8502160

Brand Model Compatibility:

Taski® Jet 38 and 50 Upright Vacuum Cleaners
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double filter bags
  • Jet model vacuums are professional upright 15 inch (38 cm) and 20 inch (50 cm) vacuum cleaners that are engineered with dual motor systems, providing high suction power and efficient cleaning
  • 10 bags per package

Specifications

Brand Model Compatibility: Taski® Jet 38 and 50 Upright Vacuum Cleaners

ETL Listed: No

Material: Paper

Product Type: Filter Bag