0.5 oz. Detergent Disinfectant, Case of 180
Easy Paks® 0.5 oz. Detergent Disinfectant, Case of 180
Package Quantity Info:
EA: 1 IP: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleans, disinfects and deodorizes hard surfaces such as walls, floors, sink tops, tables and chairs
- Effective against mildew, bacteria and viruses including HIV-1 (AIDS virus)
- Premeasured and water-soluble, so no guesswork, waste or messy clean-up
- Two tubs per carton, 90 packets per tub
- Ideal for use in foodservice, nursing homes
Documents
Specifications
- Collection:
- Easy Paks®
- Color Finish Name:
- Green
- Material:
- Powder
- Odor:
- Yes
- Package Quantity:
- 180 Per Case
- Product Type:
- Lemon
- Size:
- 0.5 oz