32 oz. Liquid Disinfectant Cleaner

You last purchased this on
 
Diversey

Envy® 32 oz. Liquid Disinfectant Cleaner

This product requires certification to purchase.
You last purchased this on
 
Diversey

Envy® 32 oz. Liquid Disinfectant Cleaner

  • Fast #
  • Part #MMRD04528
  • Item #5051783
  • Manufacturer Part #04528.
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cleans and disinfects surfaces, Bactericidal, fungicidal, mildew static and virucidal
  • Quickly removes dirt, grime, mold, mildew and other common soils on hard, nonporous surfaces, Clean lavender fragrance
  • Ready-to-use liquid disinfects in five minutes and is a non-food contact sanitizer in 30 seconds
  • It is highly effective against a wide variety of pathogenic microorganisms including bacteria, antibiotic resistant bacteria, viruses, fungi and mildew
  • Effective in health care, educational, lodging and food service environments
  • Use on hard, nonporous surfaces including vinyl, painted surfaces, plastic, glazed ceramic, glazed porcelain, chrome, laminated surfaces and bakes enamel surfaces
  • Requires Certification

Documents


Specifications

Application:
Disinfectant Cleaner
Collection:
Envy®
Color Finish Category:
Clear
Color Finish Name:
Clear
Dilution Rate:
Ready to Use
Material:
Liquid
Product Type:
Cleaner
SCAQMD Compliant:
No
Size:
32 oz