Diversey

Floor Science® 5 gal Premium Universal Sealer and Finish

Part #D98390  |  Manufacturer Part #98390

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Synthetic polymer floor finish/sealer produces a "wet look" gloss
  • Repairs easily and resists scuffs, scratches and heel marks
  • For conventional, high-speed and ultra high-speed machines
  • Dries fast, no sealer required
  • Coverage: 2,000-2,500 sq. ft. per bottle

Documents

Specifications

Collection: Floor Science®

Color Finish: Tan

Material: Liquid

Odor: Yes

Size: 5 gal