1.4 L Glass and Surface Cleaner (Case of 2)
Glance® Powerized® 1.4 L Glass and Surface Cleaner (Case of 2)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Office, Restaurants, Schools
- Collection:
- Glance® Powerized®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Surface Cleaner
- SCAQMD Compliant:
- No
- Size:
- 1.4 L