Automatic Spray Dispenser System in White
Good Sense® Automatic Spray Dispenser System in White
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No complex programming required, the unit can be set up in 2 easy steps
- When activated, the integrated photocell switches unit automatically to night mode when lights are out
- A simple and efficient solution to on-going odor control needs
- Multiple delay settings are available to customize operations
- ActScent™ patented concentrated aerosol technology delivers a dry, fine mist resulting in long lasting action against malodors
- Easy removal of the unit from its wall mounted back plate, makes the replacement of cartridges easy
Documents
Specifications
- Collection:
- Good Sense®
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Product Type:
- Air Freshener
- Width:
- 8-29/64 in