High Mileage® 2.5 L Floor Finish (Case of 6)

Part #D95109638  |  Item #7469561  |  Manufacturer Part #95109638

Size:

2.5 L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New and improved polymer: the finish will no longer appear white when applied; the finish will appear clear with even better leveling
  • Extended recoat and stripping cycles yield labor savings and overall improved productivity
  • Extremely tough in high traffic areas and resists dirt, black heel marks and scratches exceptionally well
  • Install up to five coats in one night
  • Specially designed higher solids formula builds durability over time
  • A floor finish that delivers excellent gloss build and outstanding durability for your floors, even in the heaviest of traffic

Documents

Specifications

Application: [BSC, Education, Government, Healthcare]

Collection: High Mileage®

Color Finish: Milky White

Material: Liquid

Package Quantity: Case of 6

RPM: 1500

Size: 2.5 L

UL Listed: No