1 gal Hot Spring Heavy-Duty General Purpose Cleaner

You last purchased this on
 
Diversey

Hot Springs™ 1 gal Hot Spring Heavy-Duty General Purpose Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

Hot Springs™ 1 gal Hot Spring Heavy-Duty General Purpose Cleaner

  • Fast #
  • Part #D94039110
  • Item #7483107
  • Manufacturer Part #4039110
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent for scrubbing floors before recoating finish
  • Great for spray and wipe, mop and bucket or autoscrubber
  • Clean fresh fragrance
  • Volume: gallon
  • Color: Yellow
  • Scent: citrus
  • Surface Type: asphalt, concrete, marble, stone, terrazzo, tile and vinyl
  • Strong formula cleans without caustics, solvents or phosphates
  • Requires Certification

Specifications

Application:
Asphalt, Concrete, Marble, Stone, Terrazzo, Tile, Vinyl
Collection:
Hot Springs™
Color Finish Name:
Clear, Yellow
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
12-1/2 in
Length:
15 in
Size:
1 gal
Weight:
36.30 lb
Width:
9-1/2 in