Diversey

J-512™ 2.5 L Sanitizer (Case of 2)

Part #D5756034  |  Manufacturer Part #5756034

Size:

2.5 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sanitizes all food contact and other hard environmental surfaces
  • Spray on mobile and immobile equipment
  • Use in commercial sinks for sink immersion of utensils
  • No need to rinse

Documents

Specifications

Application: Food Preparation Industries

Collection: J-512™

Color Finish: Red

Dilution Rate: 1:51

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 2

SCAQMD Compliant: No

Size: 2.5 L

Type: Typical Quaternary Odor