J-512™ 32 oz. Sanitizer (Case of 6)

Part #D5753407  |  Item #7469474  |  Manufacturer Part #5753407

$ 75.22 per CASE

Size:

32 oz

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No need to rinse, just allow to drain and air dry
  • Sanitizes all food contact and other hard environmental surfaces
  • Spray on mobile and immobile equipment
  • Use in commercial sinks for sink immersion of utensils
  • Applications include three-compartment sinks and food contact surfaces and utensils
  • Surfaces include counters, hard surfaces, water washable surfaces
  • Size: 32 oz

Documents

Specifications

Application: [Restaurants, Sinks]

Collection: J-512™

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

Product Type: Liquid

SCAQMD Compliant: No

Size: 32 oz