160 ct. Disinfectant Wipes Refill Pack, 4 Per Case
Oxivir® 1 160 ct. Disinfectant Wipes Refill Pack, 4 Per Case
Frequently Purchased Together
Product Details
- Specially designed to penetrate the toughest soils
- Fast, effective, responsible and sustainable formulation is environmentally-responsible with no VOC's, no added fragrance, no NPE's
- Broad spectrum, multi-surface cleaner/disinfectant and sanitizer harnesses the cleaning power of hydrogen peroxide
- Cleans, disinfects and deodorizes in one labor-saving step
- The active ingredient breaks down to water and oxygen after use
- Meets the lowest EPA toxicity category in all 6 toxicity studies, making it a responsible choice for users, patients and most common healthcare surfaces
- Formulated with patented AHP® technology containing no phosphates, quats or phenols
- Fast-acting, convenient formula, suitable for daily use, and contact time of ONE minute or less
- Refill pack
- Can be used in multiple areas including operating rooms, long-term care facilities, medical facilities, animal treatment facilities, cruise ships, hotels, public buildings, public restrooms, recreational facilities, retail businesses and schools (colleges and universities), and is compatible with most hard, non-porous surfaces
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Oxivir® 1
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Odor:
- Yes
- Package Quantity:
- 4 Per Case
- Product Type:
- Wipes, Cherry Almond
- Reusable:
- Yes
- Temperature Range:
- 0 to 40 Deg C
- Width:
- 11 in