32 oz. Ready-to-Use Disinfectant Cleaner, 12 Per Case
Oxivior® 1 32 oz. Ready-to-Use Disinfectant Cleaner, 12 Per Case
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Harnesses the cleaning power of hydrogen peroxide
- Specially designed to penetrate the toughest soils
- Broad spectrum, multi-surface cleaner/disinfectant and sanitizer
- Meets the lowest EPA toxicity category in all 6 toxicity studies, making it a responsible choice for users, around patients and on most common healthcare surfaces
- Formulated with patented AHP® technology containing no phosphates, quats or phenols - the active ingredient breaks down to water and oxygen after use
- Short contact times of 30 second Virucidal (1 minute for Canine parvovirus), 1 minute Bactericidal, Tuberculocidal and Fungicidal, 10 second non-food contact sanitizing and 30 second soft surface sanitizing
- Environmentally-responsible with no VOC's, no added fragrance, no NPE's - fast-acting, convenient formula, suitable for daily use, and contact time of one minute or less
- Fast, effective, responsible and sustainable formulation
- This product can be used in multiple areas such as operating rooms, long-term care facilities, medical facilities, animal treatment facilities, cruise ships, hotels (motels), public buildings, public restrooms, recreational facilities, retail businesses and schools (colleges and universities)
- Cleans, disinfects and deodorizes in one labor-saving step
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Oxivior® 1
- Color Finish Name:
- Colorless
- Dilution Rate:
- Ready to Use
- Disposable:
- No
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- 12 Per Case
- Product Type:
- Liquid, Cherry Almond
- Size:
- 946 mL
- Temperature Range:
- 0 to 40 Deg C