11 x 12 in. Disinfectant Wipes (Case of 4)
Oxivir® 11 x 12 in. Disinfectant Wipes (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Effective against key pathogens – TB, MRSA, Norovirus and VRE
- Kills HBV, HCV and HIV in 1 minute. Tuberculocidal in 5 minutes and Fungicidal in 10 minutes
- One-step cleaner disinfectant powered by AHP(R) technology
- Non-irritating to eyes and skin
- Convenient – pre-wetted wipes make even the toughest job easier
- Compatible with most hard, non-porous surfaces
- No VOCs, no added fragrance and no NPEs. Environmentally responsible – active ingredient breaks down to oxygen and water
Documents
Specifications
- Application:
- Healthcare, Retail
- Collection:
- Oxivir®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 11 in
- Odor:
- Yes
- Package Quantity:
- Case of 4
- Product Type:
- Wipes, Characteristic
- Size:
- 11 in x 12 in
- Temperature Range:
- 0 to 40 Deg C
- Width:
- 12 in