Oxivir® 160-Count Tb Wipes Canister (12 Per Case)

Part #D4599516  |  Item #4441401  |  Manufacturer Part #4599516

$ 219.03 per CASE

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ready-to-use disinfectant cleaner wipe based on proprietary hydrogen peroxide (AHP®) technology to deliver fast, effective cleaning performance
  • Disinfects in 60 seconds
  • Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer
  • Kills MRSA and Norovirus
  • Meets bloodborne pathogen standards for decontaminating blood and body fluids
  • No VOCs and no fragrance added

Specifications

Collection: Oxivir®

Color Finish: White

Package Quantity: Case of 12

Product Type: Wipes

SCAQMD Compliant: No

Type: D4599516