Oxivir® TB 11 x 12 in. Disinfectant Wipes Refill

Part #D100823906  |  Item #7483227  |  Manufacturer Part #100823906

Size:

11 in x 12 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ready-to-use, one-step cleaner disinfectant based on proprietary AHP® technology to deliver fast, effective cleaning performance
  • Powered by accelerated hydrogen peroxide technology
  • No VOCs, no added fragrance and no NPEs
  • Environmentally responsible with active ingredients that break down to oxygen and water after use
  • Effective against key pathogens – TB, MRSA, Norovirus and VRE
  • 1 minute kill for HBV, HCV, HIV-1 (AIDS virus), Tuberculocidal kill in 5 minutes and fungi in 10 minutes
  • 30 second soft-surface sanitizer (RTU only)
  • Non-irritating to eyes and skin and contains no substances which at the given concentration, are considered to be hazardous to health per OSHA standards
  • Safe for use around patients, by visitors and on most surfaces

Documents

Specifications

Application: General Purpose

Collection: Oxivir® TB

Color Finish: White

EcoLogo Certified: No

Green Seal Certified: No

Length: 11 in

Product Type: Wipes

Size: 11 in x 12 in

Width: 12 in